Zoro Homepage

Motor, 3PH, 15HP, 3600, 208-230/460V, CCP TCZ

  • Mfr # HV71

  • Zoro # G0402009


product price: $977.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open
HP
15 hp
Nameplate RPM
3490 RPM
Frame
215TCZ
Voltage
190V, 208V, 230V, 380V, 460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV71
Zoro #
G0402009
UPC #
786382116088
Country of Origin
Mexico

Details

Item
Motor,3PH,15HP,3600,208-230/460V,CCP TCZ
Motor Enclosure Design
Open
HP
15 hp
Nameplate RPM
3490 RPM
Frame
215TCZ
Voltage
190V, 208V, 230V, 380V, 460V
Hz
50/60 Hz
Motor Mounting Type
Foot Mount
Phase
3
Full Load Amps
40-36/18 A
Nominal Efficiency
0.902

Description

Motor,3PH,15HP,3600,208-230/460V,CCP TCZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.