Zoro Homepage

Motor, 3PH, 15HP, 3600, 208-230/460V, EFF 93

  • Mfr # HV09

  • Zoro # G0402079


product price: $2,074.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Phase
3
HP
15 hp
Voltage
190V, 230V, 380V, 460V
Frame
215TC
Motor Frame Material
Rolled Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV09
Zoro #
G0402079
UPC #
786382106577
Country of Origin
Mexico

Details

Item
Motor,3PH,15HP,3600,208-230/460V,EFF 93
Phase
3
HP
15 hp
Voltage
190V, 230V, 380V, 460V
Frame
215TC
Motor Frame Material
Rolled Steel
Motor Enclosure Design
TEFC
Full Load Amps
38-35/17.4 A
Hz
50/60 Hz
Nameplate RPM
3540 RPM
Nominal Efficiency
0.91
Motor Mounting Type
Foot Mount

Description

Motor,3PH,15HP,3600,208-230/460V,EFF 93

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.