Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 1HP, 1800, 575V, EFF, JP

  • Mfr # UJ1P2GP

  • Zoro # G0393545


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1
Nameplate RPM
1,765
Frame
143
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ1P2GP
Zoro #
G0393545
UPC #
786382106119
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Overall Length
18 5/16 in
Length Less Shaft
11 in
Body Dia.
7.3 in
Height
7 3/16 in
Bolt Circle Dia.
3/4 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1
Nameplate RPM
1,765
Frame
143
Motor Shaft Rotation
CW/CCW
Voltage
575V AC
Nominal Efficiency
85.5 %
Hz
60 Hz
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Full Load Amps
1.3
Motor Service Factor
1.25
Motor Application
Centrifugal Pump
Phase
Three
Ins. Class
F
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Weight
30 lb
Duty Cycle
Continuous
Bearing Protection
Shaft Shields
Part Winding Start Capable
No
Conduit Box Position
F1
Max. SF Amps
1.4
Regreasable Bearings
Regreasable Bearings
Motor Shaft Design
0.875

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 7.3 in, Bolt Circle Dia. 3/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 143, Hz 60 Hz, Full Load Amps 1.3, Height 7 3/16 in, HP 1, Ins. Class F, Length Less Shaft 11 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 1.4, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.