Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 20HP, 208-230/460V, EFF 90.2

  • Mfr # FF20E1A

  • Zoro # G0402620


product price: $1,518.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
20
Nameplate RPM
3,530/2,940
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF20E1A
Zoro #
G0402620
UPC #
786382026431
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 5/8 in
Length Less Shaft
18 13/16 in
Shaft Length
3 3/4 in
Overall Length
22 9/16 in
Height
13 13/16 in
Body Dia.
11.1 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
20
Nameplate RPM
3,530/2,940
Voltage
208-230/460V AC
Frame
254T
Ins. Class
F
Motor Service Factor
1.15
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal
Phase
Three
Motor Sub Application
Fire Pump
Nominal Efficiency
90.2 %
Hz
60/50
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C
CC Number
CC030A
Standards
UL Listed
Full Load Amps
54.0-47.0/23.6
No. of Speeds
1
Regreasable Bearings
Regreasable Bearings
NEMA Design
B
Usable @ 208V
Yes
Weight
162 lb
Full Load Amps @ 50Hz
54.0-47.0/23.6
Motor Frame Material
Steel
RPM @ 50Hz
3,540/2,945/3,520
Voltage @ 50Hz
208-230/460V
Service Factor @ 50Hz
1.15
Max. SF Amps
0-55.0/27.3
HP @ 50Hz
20
Duty Cycle
Continuous
Part Winding Start Capable
Yes
Bearing Protection
Double Shields

Description

Pump Motor, Bearing Protection Double Shields, Body Dia. 11.1 in, CC Number CC030A, Duty Cycle Continuous, Frame 254T, Hz 60/50, Full Load Amps 54.0-47.0/23.6, Full Load Amps @ 50Hz 54.0-47.0/23.6, Height 13 13/16 in, HP 20, HP @ 50Hz 20, Ins. Class F, Length Less Shaft 18 13/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 0-55.0/27.3, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.