Motor, 3PH, 20HP, 3600, 208-230/460V, TE JM

  • Mfr # UJ20P1DM

  • Zoro # G0403022


product price: $2,245.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
20
Nameplate RPM
3,550
Frame
256
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ20P1DM
Zoro #
G0403022
UPC #
786382114145
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Overall Length
30 in
Length Less Shaft
21 7/8 in
Height
12 15/16 in
Bolt Circle Dia.
3/4 in
Body Dia.
13.4 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
20
Nameplate RPM
3,550
Frame
256
Motor Shaft Rotation
CW/CCW
Voltage
208-230/460V AC
Hz
60/50
Phase
Three
Motor Service Factor
1.25
Motor Mounting Type
Rigid Base
Nominal Efficiency
91.7 %
Motor Mounting Position
Horizontal
Ins. Class
F
Motor Application
Centrifugal Pump
Full Load Amps
51.0-46.0/23.0
Duty Cycle
Continuous
Conduit Box Position
F1
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Bearing Protection
Shaft Shields
Usable @ 208V
Yes
Max. SF Amps
60.0-58.0/28.9
Part Winding Start Capable
No
Weight
230 lb
Regreasable Bearings
Regreasable Bearings
Motor Shaft Design
1.25

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 13.4 in, Bolt Circle Dia. 3/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 256, Hz 60/50, Full Load Amps 51.0-46.0/23.0, Height 12 15/16 in, HP 20, Ins. Class F, Length Less Shaft 21 7/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 60.0-58.0/28.9, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.