Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 250HP, 3600, 460V, EFF 94.5

  • Mfr # FF250E1FS

  • Zoro # G0394543


product price: $21,869.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
250
Nameplate RPM
3,565/2,966
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF250E1FS
Zoro #
G0394543
UPC #
786382097523
Country of Origin
Mexico

Dimensions

Overall Length
36 1/16 in
Shaft Dia.
2 3/8 in
Length Less Shaft
31 9/16 in
Shaft Length
4 1/2 in
Height
24 9/16 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
250
Nameplate RPM
3,565/2,966
Voltage
460V AC
Frame
445TS
Ins. Class
F
Motor Service Factor
1.15
No. of Speeds
1
Full Load Amps
276.0
Standards
UL Listed
Motor Application
Pump
Nominal Efficiency
94.5 %
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Sub Application
Fire Pump
Hz
60/50
Motor Mounting Type
Rigid Base
Phase
Three
CC Number
CC030A
Conduit Box Position
F1
Voltage @ 50Hz
460V
Regreasable Bearings
Regreasable Bearings
NEMA Design
B
Weight
1,269 lb
Bearing Protection
Double Shields
Motor Frame Material
Cast Iron
Service Factor @ 50Hz
1.15
Part Winding Start Capable
Yes
HP @ 50Hz
250
Max. SF Amps
320.0
Duty Cycle
Continuous
RPM @ 50Hz
3,565/2,966
Full Load Amps @ 50Hz
276.0

Description

Pump Motor, Bearing Protection Double Shields, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 445TS, Hz 60/50, Full Load Amps 276.0, Full Load Amps @ 50Hz 276.0, Height 24 9/16 in, HP 250, HP @ 50Hz 250, Ins. Class F, Length Less Shaft 31 9/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 320.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.