Three-Phase Motor, 25 HP, 286T Frame, 460V Voltage, 1,765 Nameplate RPM 28 1/4 in Overall Length

  • Mfr # U25L9C
  • Zoro # G0403171
product price: 
$
3,663.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
25
Nameplate RPM
1,765
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
30.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U25L9C
Zoro #
G0403171
UPC #
786382042998
Country of Origin
Mexico

Dimensions

Length Less Shaft
23 5/8 in
Overall Length
28 1/4 in
Shaft Dia.
1 7/8 in
Shaft Length
4 5/8 in
Frame Size
286T
Shaft Diameter
1 7/8 in
Wire Rope Length
28 1/4 in
Length
28 1/4 in

Details

Item
Motor
HP
25
Nameplate RPM
1,765
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
30.0 A
Frame
286T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
2
Motor Application
Definite Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
87.5 %
Standards
CSA Certified, UR
Motor Thermal Protection
None
Weight
262 lb
Duty Cycle
Continuous
Removable Base
Regreasable
Bearing Protection
Double Shields
Bearing Lubrication Type
Regreasable
Shaft Design
Keyed
Nameplate RPM @ 50 Hz
1,450/1,455 RPM
Nameplate Service Factor @ 60 Hz
1.15
Mounting Position
Horizontal
Frame Material
Aluminum
Application
General Purpose
Motor Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
Number of Speeds
2
Insulation Class
F
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
30.0 A
Nameplate Voltage @ 50 Hz
190/380V AC, 220/415V AC
Product Type
General Purpose Motor

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 25 HP, Nameplate RPM 1,765, Frame 286T, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 30.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 87.5 Percent, 1,701-1,800, CSA Certified, UR

Ratings & reviews