US-Nidec General Purpose Motor - US MOTORDS-3XE
- Mfr # U15P1D
- Zoro # G823932837
product price:Â
$
2,527.99
/ea
Key Features
Nameplate RPM
3,554 RPM
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEFC
Frame
254T
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U15P1D
- Zoro #
- G823932837
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM
- 3,554 RPM
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- Frame
- 254T
- No. of Speeds
- 1
- Motor Frame Material
- Aluminum
- Motor Bearings
- Ball
- HP
- 15
Description
US MOTORDS-3XE by US Motors/Nidec is a 15 HP, three-phase general-purpose motor delivering 3600 RPM with a 254T frame and TEFC enclosure, rated 208-230/460 V and designed for reverse rotation. Built with ball bearings front and back, single shaft aluminum frame, 1.25 service factor, 91% efficiency, amperage 39-35/17.5 A, and horizontal footed mounting for industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.