Zoro Homepage

Motor, 3PH, 25HP, 3600, 200V, EFF 92.4

  • Mfr # DJ25P1HP

  • Zoro # G0395051


product price: $1,814.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
25
Nameplate RPM
3,530
Frame
256JP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJ25P1HP
Zoro #
G0395051
UPC #
786382092191
Country of Origin
Mexico

Dimensions

Overall Length
22 3/8 in
Shaft Dia.
1 1/4 in
Shaft Length
8 1/8 in
Length Less Shaft
14 1/4 in
Bolt Circle Dia.
7 1/4 in
Height
9 9/16 in
Body Dia.
11.1 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
25
Nameplate RPM
3,530
Frame
256JP
Voltage
200V AC
Motor Application
Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft
Hz
60 Hz
Phase
Three
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Nominal Efficiency
91.7 %
Ins. Class
F
Motor Frame Material
Rolled Steel
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Full Load Amps
67.0
Bearing Protection
Shaft Shields
Usable @ 200V
Yes
Motor Shaft Design
1 1/4 in
Part Winding Start Capable
No
Max. SF Amps
78.0
NEMA Design
B
Max. Ambient Temp.
40 Degrees C
Regreasable Bearings
Regreasable Bearings
No. of Speeds
1
Weight
160 lb
Duty Cycle
Continuous
Conduit Box Position
F1

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 11.1 in, Bolt Circle Dia. 7 1/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 256JP, Hz 60 Hz, Full Load Amps 67.0, Height 9 9/16 in, HP 25, Ins. Class F, Length Less Shaft 14 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 78.0, Motor Application Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.