Shop U.S. MOTORS

Three-Phase Motor, 2 HP, 184TC Frame, 230/460V AC Voltage, 1,175 Nameplate RPM

  • Mfr # U2V3BC
  • Zoro # G0403451

product price: 
$
709.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,175
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
6.2/3.1 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U2V3BC
Zoro #
G0403451
UPC #
786382043391
Country of Origin
Mexico

Dimensions

Length Less Shaft
14 5/16 in
Overall Length
16 15/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 5/8 in
Shaft Diameter
1 1/8 in
Frame Size
184TC
Wire Rope Length
16 15/16 in
Length
16 15/16 in

Details

Item
Motor
HP
2
Nameplate RPM
1,175
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
6.2/3.1 A
Frame
184TC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
88.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Pump
Motor Thermal Protection
None
Inverter Rated
Yes
NEMA Design
B
Weight
70 lb
Duty Cycle
Continuous
Removable Base
Regreasable
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Application
General Purpose
Frame Material
Aluminum
Product Type
General Purpose Motor
Efficiency Rating
NEMA Premium Efficiency
Sub Application
Fan/Blower
Nameplate Voltage @ 50 Hz
190/380V AC, 220/415V AC
Mounting Position
Horizontal
Full Load Current @ 60 Hz
6.2/3.1 A
NEMA Design Class
B
Nameplate Service Factor @ 60 Hz
1.15
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Number of Speeds
1
Shaft Design
Keyed
Bearing Lubrication Type
Regreasable
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate RPM @ 50 Hz
915/930 RPM
Frequency
60 Hz

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 1,175, Frame 184TC, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 6.2/3.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 88.5 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.