Shop IFM
See all product information
Create Account
Flexible Coupling, Aluminum
- Mfr # E60067
- Zoro # G6641601
product price:Â
$
63.15
/ea
Key Features
Dia.
25.0 mm
Depth
32.0 mm
Includes
Clamp Connection
For Use With
Encoder
Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E60067
- Zoro #
- G6641601
- UPC #
- -
- Country of Origin
- United States
- Item
- Flexible Coupling
- Includes
- Clamp Connection
- For Use With
- Encoder
- Finish
- Smooth
- Material
- Aluminum
- Number of Pins
- 0
- Bore
- 10.0mm/10.0mm
- Product Type
- Flexible Coupling
- Ambient Temperature - Maximum
- 23 Degrees C
- System of Measurement
- Metric
- Maximum Angular Misalignment
- +/-4 Degrees
- Maximum Parallel Misalignment
- +/-0.35 mm
- Maximum Axial Misalignment
- +/-0.5 mm
- Attachment Method
- Clamp
Dimensions
- Dia.
- 25.0 mm
- Depth
- 32.0 mm
- Wire Rope Length
- 32 mm
- Side A Bore Diameter
- 10 mm
- Side B Bore Diameter
- 10 mm
- Outside Diameter
- 25 mm
- Overall Length
- 32 mm
- Length
- 32 mm
Description
Flexible Coupling, Number of Pins 0, Bore 10.0mm/10.0mm, Material Aluminum, Finish Smooth, Dia. 25.0 mm, Depth 32.0 mm, For Use With Encoder, Includes Clamp Connection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.