Zoro Homepage

Motor, 3PH, 2HP, 1800, 230/460V, ODP JM FTL

  • Mfr # DJ2P2DU

  • Zoro # G0403582


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
2
Nameplate RPM
1,745
Frame
145JM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJ2P2DU
Zoro #
G0403582
UPC #
786382116484
Country of Origin
Mexico

Dimensions

Overall Length
15 3/8 in
Length Less Shaft
11 1/8 in
Shaft Length
4 1/4 in
Shaft Dia.
7/8 in
Body Dia.
6.4 in
Bolt Circle Dia.
5 7/8 in
Height
6 3/4 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
2
Nameplate RPM
1,745
Frame
145JM
Voltage
208-230/460V AC
Motor Bearings
Ball
Full Load Amps
5.9-5.6/2.8
Motor Mounting Type
Rigid Base
Motor Frame Material
Rolled Steel
Nominal Efficiency
86.5 %
Motor Service Factor
1.15
Ins. Class
F
Motor Mounting Position
Horizontal
Phase
Three
Hz
60/50
Motor Application
Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft
Motor Shaft Design
7/8 in
Part Winding Start Capable
No
Max. Ambient Temp.
40 Degrees C
Regreasable Bearings
Regreasable Bearings
Max. SF Amps
6.6-6.2/3.1
Weight
35 lb
Usable @ 208V
Yes
No. of Speeds
1
Duty Cycle
Continuous
NEMA Design
B
Bearing Protection
Shaft Shields

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 6.4 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 145JM, Hz 60/50, Full Load Amps 5.9-5.6/2.8, Height 6 3/4 in, HP 2, Ins. Class F, Length Less Shaft 11 1/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 6.6-6.2/3.1, Motor Application Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.