Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 2HP, 1800, 230/460V, WD 56C FTL

  • Mfr # WD2P2ACR

  • Zoro # G0403530


product price: $755.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
Voltage
208-230/460V AC
Motor Frame Material
Steel
Motor Thermal Protection
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD2P2ACR
Zoro #
G0403530
UPC #
786382116026
Country of Origin
Mexico

Dimensions

Shaft Length
1 15/16 in
Length Less Shaft
12 15/16 in
Overall Length
14 7/8 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
2 hp
Voltage
208-230/460V AC
Frame
56
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1,800 RPM
Motor Application
Food Processing, General Purpose
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
86.5 %
Motor Mounting Position
All Angle
NEMA Design
B
Standards
BISSC, USDA
Motor Shaft Design
Keyed
Hz
60 Hz
Ins. Class
F
Full Load Amps
6.2-6.0/3.0 A
Shaft Material
303
Motor Service Factor
1
Motor Mounting Type
C-Face
Motor Sub Application
Bakery
Weight
46 lb
No. of Speeds
1
Finish
Epoxy-Coated
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Endshield Material
Aluminum
Inverter Rating
4:1
Usable @ 200V
Not Usable at 200V

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 6.2-6.0/3.0 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.