Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 30HP, 1800, 200/400V, EFF 93.6

  • Mfr # FF30E2XS

  • Zoro # G0404319


product price: $2,528.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
30
Nameplate RPM
1,780
Voltage
200/400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF30E2XS
Zoro #
G0404319
UPC #
786382096465
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 5/8 in
Overall Length
23 1/2 in
Length Less Shaft
20 1/2 in
Shaft Length
3 in
Body Dia.
12.4 in
Height
17 3/8 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
30
Nameplate RPM
1,780
Voltage
200/400V AC
Frame
286TS
Ins. Class
F
Motor Service Factor
1.15
CC Number
CC030A
Max. Ambient Temp.
40 Degrees C
Standards
UL Listed
Full Load Amps
79.0/40.0
Motor Mounting Position
Horizontal
Nominal Efficiency
93.6 %
No. of Speeds
1
Hz
60 Hz
Motor Application
Pump
Motor Sub Application
Fire Pump
Motor Mounting Type
Rigid Base
Phase
Three
Weight
350 lb
Duty Cycle
Continuous
Usable @ 200V
Yes
NEMA Design
B
Regreasable Bearings
Regreasable Bearings
Motor Frame Material
Steel
Max. SF Amps
91.0/46.0
Bearing Protection
Double Shields
Conduit Box Position
F1
Part Winding Start Capable
Yes

Description

Pool and Spa Pump Motor, Bearing Protection Double Shields, Body Dia. 12.4 in, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 286TS, Hz 60 Hz, Full Load Amps 79.0/40.0, Height 17 3/8 in, HP 30, Ins. Class F, Length Less Shaft 20 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 91.0/46.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.