Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 40HP, 3600, 575V, ODP JM

  • Mfr # DJ40P1GM

  • Zoro # G0397492


product price: $2,431.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
40
Nameplate RPM
3,560
Frame
286JM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJ40P1GM
Zoro #
G0397492
UPC #
786382114848
Country of Origin
Mexico

Dimensions

Overall Length
25 3/4 in
Shaft Dia.
1 1/4 in

Details

Item
Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
40
Nameplate RPM
3,560
Frame
286JM
Voltage
575V AC
Ins. Class
F
CC Number
CC030A
Phase
Three
Full Load Amps
36.0
Motor Frame Material
Steel
Hz
60 Hz
Motor Mounting Position
Horizontal
Nominal Efficiency
93 %
Motor Mounting Type
Rigid Base
Motor Bearings
Ball
Standards
CSA Certified, ENERGY cURus
Motor Service Factor
1.15
Motor Application
Close Coupled Pump
No. of Speeds
1
Inverter Rating
20:1 (VT), 4:1 (CT)
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Inverter Rated
Yes
Regreasable Bearings
Regreasable Bearings
Max. SF Amps
42.0
Bearing Protection
Double Shields
Conduit Box Position
F1
Weight
250 lb

Description

Motor, Bearing Protection Double Shields, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 286JM, Hz 60 Hz, Full Load Amps 36.0, HP 40, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Max. Ambient Temp. 40 Degrees C, Max. SF Amps 42.0, Motor Application Close Coupled Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.