U.S. Motors
3-Phase General Purpose Motor, 500 HP, 5012S Frame, 2,300/4,000V AC Voltage, 1,785 Nameplate RPM
Mfr # C500P2W
Zoro # G0405682
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$39,889.99
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- RPM Range 1,701-1,800
- Voltage 2,300/4,000V AC
- Frame 5012S
Explore More Products
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 115V, Em5460 5460
- U.S. MOTORS US Motors, ODP, 2 HP, 3-Phase, 1740 RPM Motor, D2P2D D2P2D
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 N143
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM U3P2D
- U.S. MOTORS Motor, 1/3Hp 1725Rpm 115V 48Frm Odp 8100
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM U1P3D
- U.S. MOTORS Motor, 3PH, 125HP, 1800,575V, TE 841 8P125P2GB
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM H10T2B
- U.S. MOTORS Motor, 30HP, 1770/1460rpm, 286TC, 60/50Hz, 20 U30P2DC
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM 5K38PN47
- LEESON 1Hp General Purpose Motor, 3 Phase, 1800 Rpm, 230/460 V, 56C Frame, Tefc 114638.00
- U.S. Motors General Purpose AC Motors