Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 50HP, 1800, 575V, EFF 93

  • Mfr # FF50E2GS

  • Zoro # G0397641


product price: $3,328.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
50
Nameplate RPM
1,780
Voltage
575V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF50E2GS
Zoro #
G0397641
UPC #
786382026882
Country of Origin
Mexico

Dimensions

Length Less Shaft
22 1/4 in
Shaft Dia.
1 7/8 in
Shaft Length
3 1/2 in
Overall Length
25 3/4 in
Height
20 5/16 in
Body Dia.
14.2 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
50
Nameplate RPM
1,780
Voltage
575V AC
Frame
326TS
Ins. Class
F
Motor Service Factor
1.15
Standards
UL Listed
Full Load Amps
46.0
Phase
Three
Motor Mounting Type
Rigid Base
Hz
60 Hz
CC Number
CC030A
Motor Mounting Position
Horizontal
Nominal Efficiency
93 %
Max. Ambient Temp.
40 Degrees C
Motor Application
Pump
No. of Speeds
1
Motor Sub Application
Fire Pump
Motor Frame Material
Steel
Weight
446 lb
Duty Cycle
Continuous
Regreasable Bearings
Regreasable Bearings
Bearing Protection
Double Shields
NEMA Design
B
Part Winding Start Capable
Yes
Max. SF Amps
53.0

Description

Pump Motor, Bearing Protection Double Shields, Body Dia. 14.2 in, CC Number CC030A, Duty Cycle Continuous, Frame 326TS, Hz 60 Hz, Full Load Amps 46.0, Height 20 5/16 in, HP 50, Ins. Class F, Length Less Shaft 22 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 53.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.