Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 50HP, 3600, 208-230/46V, EFF 92.4

  • Mfr # FF50E1DV

  • Zoro # G0405865


product price: $5,846.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
50
Nameplate RPM
3,565/2,965
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF50E1DV
Zoro #
G0405865
UPC #
786382096922
Country of Origin
Mexico

Dimensions

Length Less Shaft
30 11/16 in
Shaft Length
8 1/8 in
Shaft Dia.
1 1/4 in
Overall Length
38 13/16 in
Body Dia.
13 in
Bolt Circle Dia.
11 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
50
Nameplate RPM
3,565/2,965
Voltage
208-230/460V AC
Frame
324JP
Ins. Class
F
Motor Service Factor
1.15
Hz
60/50
No. of Speeds
1
Full Load Amps
130.0-117.0/59.0
Motor Mounting Type
Rigid Base
Phase
Three
Motor Mounting Position
Horizontal
Nominal Efficiency
92.4 %
Motor Sub Application
Fire Pump
Max. Ambient Temp.
40 Degrees C
CC Number
CC030A
Standards
UL Listed
Motor Application
Pump
NEMA Design
B
Regreasable Bearings
Regreasable Bearings
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
208-230/460V
Duty Cycle
Continuous
Weight
385 lb
Part Winding Start Capable
Yes
RPM @ 50Hz
3,565/2,965/3,550
Bearing Protection
Double Shields
HP @ 50Hz
50
Usable @ 208V
Yes
Full Load Amps @ 50Hz
130.0-117.0/59.0
Max. SF Amps
153.0-136.0/68.0

Description

Pool and Spa Pump Motor, Bearing Protection Double Shields, Body Dia. 13 in, Bolt Circle Dia. 11 in, CC Number CC030A, Duty Cycle Continuous, Frame 324JP, Hz 60/50, Full Load Amps 130.0-117.0/59.0, Full Load Amps @ 50Hz 130.0-117.0/59.0, HP 50, HP @ 50Hz 50, Ins. Class F, Length Less Shaft 30 11/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 153.0-136.0/68.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.