Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 5HP, 1800, 208-230/460V, ODP JP

  • Mfr # DJ5P2DP

  • Zoro # G0406242


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
5
Nameplate RPM
1,755
Frame
184JP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DJ5P2DP
Zoro #
G0406242
UPC #
786382116880
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Body Dia.
8 in
Height
9 9/16 in

Details

Item
Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
5
Nameplate RPM
1,755
Frame
184JP
Voltage
208-230/460V AC
Nominal Efficiency
89.5 %
Ins. Class
F
Motor Mounting Type
Rigid Base
Phase
Three
Standards
CSA Certified, ENERGY cURus
Hz
60/50
Motor Mounting Position
Horizontal
Motor Service Factor
1.15
Full Load Amps
13.7-12.4/6.2
Motor Frame Material
Steel
Motor Bearings
Ball
CC Number
CC030A
Regreasable Bearings
Regreasable Bearings
Full Load Amps @ 50Hz
13.7-12.4/6.2
No. of Speeds
1
HP @ 50Hz
5
RPM @ 50Hz
1,755/1,440
Bearing Protection
Double Shields
Usable @ 208V
Yes
Service Factor @ 50Hz
1.15
Conduit Box Position
F1
NEMA Design
B
Inverter Rating
20:1 (VT), 4:1 (CT)
Duty Cycle
Continuous
Voltage @ 50Hz
190V, 208-230/460V
Inverter Rated
Yes
Max. Ambient Temp.
40 Degrees C
Max. SF Amps
15.9-14.1/7.1
Weight
60 lb

Description

Motor, Bearing Protection Double Shields, Body Dia. 8 in, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 184JP, Hz 60/50, Full Load Amps 13.7-12.4/6.2, Full Load Amps @ 50Hz 13.7-12.4/6.2, Height 9 9/16 in, HP 5, HP @ 50Hz 5, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Max. Ambient Temp. 40 Degrees C, Max. SF Amps 15.9-14.1/7.1, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.