Zoro Homepage

Motor, 3PH, 5HP, 1800, 208-230/460V, WD

  • Mfr # WD5P2D

  • Zoro # G0398043


product price: $1,278.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
1,435-1,755
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD5P2D
Zoro #
G0398043
UPC #
786382098056
Country of Origin
Mexico

Dimensions

Overall Length
15 3/4 in
Shaft Length
2 3/4 in
Length Less Shaft
13 in
Body Dia.
9.5 in
Shaft Dia.
1 1/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
1,435-1,755
Voltage
208-230/460V AC
Frame
184
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Full Load Amps
13.5-12.5/6.2 A
Ins. Class
F
CC Number
CC030A
Shaft Material
303
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.15
Hz
60/50 Hz
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,755 RPM
NEMA Design
B
Standards
BISSC, USDA
Motor Mounting Position
All Angle
Nominal Efficiency
89.5 %
Motor Mounting Type
Rigid Base
Motor Bearings
Ball
Motor Application
Food Processing, General Purpose
Motor Sub Application
Bakery
No. of Speeds
1
HP @ 50Hz
5 hp
Voltage @ 50Hz
208-230/460
Full Load Amps @ 50Hz
13.5-12.5/6.2 A
Weight
76 lb
Usable @ 208V
Usable at 208V
Service Factor @ 50Hz
1.15
Finish
Epoxy-Coated
Duty Cycle
Continuous
Inverter Rating
4:1
Usable @ 200V
Not Usable at 200V
Endshield Material
Aluminum
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 1,755 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 13.5-12.5/6.2 A, 184 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.