Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 60HP, 208-230/460V, Fire Pump

  • Mfr # FF60E1DV

  • Zoro # G0406559


product price: $6,722.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
60
Nameplate RPM
3,565/2,950
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF60E1DV
Zoro #
G0406559
UPC #
786382096960
Country of Origin
Mexico

Dimensions

Overall Length
38 13/16 in
Shaft Dia.
1 1/4 in
Shaft Length
8 1/8 in
Length Less Shaft
30 11/16 in
Bolt Circle Dia.
11 in
Body Dia.
13 in

Details

Item
Fire Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
60
Nameplate RPM
3,565/2,950
Voltage
208-230/460V AC
Frame
326JP
Ins. Class
F
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
93.6 %
Full Load Amps
152.0-134.0/67.0
Motor Mounting Type
Rigid Base
No. of Speeds
1
CC Number
CC030A
Hz
60/50
Standards
UL Listed
Motor Sub Application
Fire Pump
Phase
Three
Motor Application
Pump
Motor Mounting Position
Horizontal
Weight
460 lb
RPM @ 50Hz
3,563/2,950/3,550
Regreasable Bearings
Regreasable Bearings
NEMA Design
B
Full Load Amps @ 50Hz
152.0-134.0/67.0
Duty Cycle
Continuous
HP @ 50Hz
60
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
208-230/460V
Bearing Protection
Double Shields
Part Winding Start Capable
Yes
Max. SF Amps
180.0-157.0/78.0
Usable @ 208V
Yes

Description

Fire Pump Motor, Bearing Protection Double Shields, Body Dia. 13 in, Bolt Circle Dia. 11 in, CC Number CC030A, Duty Cycle Continuous, Frame 326JP, Hz 60/50, Full Load Amps 152.0-134.0/67.0, Full Load Amps @ 50Hz 152.0-134.0/67.0, HP 60, HP @ 50Hz 60, Ins. Class F, Length Less Shaft 30 11/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 180.0-157.0/78.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.