Zoro Homepage

Motor, 3PH, 7.5HP, 3600, 208-230/460V, TE JM

  • Mfr # UJ7P1DM

  • Zoro # G0407399


product price: $1,106.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
7 1/2
Nameplate RPM
3,534
Frame
213
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ7P1DM
Zoro #
G0407399
UPC #
786382114015
Country of Origin
Mexico

Dimensions

Overall Length
19 7/8 in
Length Less Shaft
15 5/8 in
Shaft Dia.
7/8 in
Height
10 1/4 in
Bolt Circle Dia.
3/4 in
Body Dia.
11.3 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
7 1/2
Nameplate RPM
3,534
Frame
213
Motor Shaft Rotation
CW/CCW
Voltage
230/460V AC
Nominal Efficiency
89.5 %
Full Load Amps
18.5/9.2
Hz
60/50
Motor Mounting Position
Horizontal
Motor Frame Material
Aluminum
Motor Service Factor
1.25
Phase
Three
Motor Application
Centrifugal Pump
Ins. Class
F
Motor Mounting Type
Rigid Base
Regreasable Bearings
Regreasable Bearings
Usable @ 208V
Yes
Weight
105 lb
Part Winding Start Capable
No
Max. SF Amps
23.1/11.5
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
Conduit Box Position
F1
No. of Speeds
1
Bearing Protection
Shaft Shields
Motor Shaft Design
0.875

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 11.3 in, Bolt Circle Dia. 3/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 213, Hz 60/50, Full Load Amps 18.5/9.2, Height 10 1/4 in, HP 7 1/2, Ins. Class F, Length Less Shaft 15 5/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 23.1/11.5, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.