Shop U.S. MOTORS

Motor, 447T, Rigid Base

  • Mfr # HY42
  • Zoro # G723925021

product price: 
$
16,329.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Frame Size
447T
Product Type
General Purpose Motor
Phase
Three
Full Load Current @ 60 Hz
226.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HY42
Zoro #
G723925021
UPC #
-
Country of Origin
Mexico
Motor Design
Three-Phase
Product Type
General Purpose Motor
Phase
Three
Full Load Current @ 60 Hz
226.0 A
Item
Motor
Insulation Class
F
Manufacturers Warranty
5 yr
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1.15
Frame Material
Cast Iron
Variable Torque Rating
20:1
Nominal Efficiency
96.2 %
Inverter Rating
Inverter Rated
Standards
CE, CSA, ISO9001:2015, UL, United States Department of Energy
Ambient Temperature - Maximum
40 Degrees C
Constant Torque Rating
5:1
Frequency
60 Hz
NEMA Design Class
B
Efficiency Rating
NEMA Premium Efficiency
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Voltage @ 50 Hz
380V AC
Bearing Lubrication Type
Regreasable
Nameplate RPM @ 50 Hz
1,470 RPM
Nameplate Horsepower @ 60 Hz
200 hp
Nameplate Voltage @ 60 Hz
460V AC
Nameplate RPM @ 60 Hz
1,800 RPM
Motor Shaft Rotation
CW/CCW

Dimensions

Frame Size
447T
Overall Length
48 in
Wire Rope Length
48 in
Length
48 in

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, CW/CCW Motor Shaft Rotation, Nominal Efficiency 96.2 Percent, CE, CSA, ISO9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.