3-Phase Motor, 450 HP, 449 Frame, 460V AC Voltage, 1,785 Nameplate RPM 32 9/16 in Overall Length

  • Mfr # HO450V2SLHX

  • Zoro # G7726318


product price:  $47,005.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
450
Nameplate RPM
1,785
Voltage
460V AC
Full Load Amps
488.0
Frame
449
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO450V2SLHX
Zoro #
G7726318
UPC #
786382107833
Country of Origin
Mexico

Dimensions

Length Less Shaft
49 13/16 in
Overall Length
32 9/16 in
Bolt Circle Dia.
11/16 in
Body Dia.
20 in
Height
56 9/16 in

Details

Item
Motor
HP
450
Nameplate RPM
1,785
Voltage
460V AC
Full Load Amps
488.0
Frame
449
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Nominal Efficiency
96.2 %
Inverter Rated
Yes
Motor Thermal Protection
None
Thrust Rating
9,500 lb
Max. SF Amps
566.0
Part Winding Start Capable
No
Weight
2,900 lb
Bearing Protection
Shaft Shields
Duty Cycle
Continuous

Description

Motor, Bearing Protection Shaft Shields, Body Dia. 20 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 449, Hz 60 Hz, Full Load Amps 488.0, Height 56 9/16 in, HP 450, Ins. Class F, Inverter Rated Yes, Length Less Shaft 49 13/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 566.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.