3-Phase Hazardous Location Motor, 50 HP, 326 Frame, 230/460V AC Voltage, 3,565 Nameplate RPM

  • Mfr # YC50P1BS
  • Zoro # G3641697
product price: 
$
7,917.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
50 hp
Voltage
230V AC, 460V AC
Frame
326
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC50P1BS
Zoro #
G3641697
UPC #
786382092832
Country of Origin
Mexico

Dimensions

Shaft Length
3 3/4 in
Length Less Shaft
25 7/16 in
Shaft Dia.
1 7/8 in
Overall Length
29 3/16 in
Frame Size
326
Shaft Diameter
1 7/8 in
Wire Rope Length
29 3/16 in
Length
29 3/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
50 hp
Voltage
230V AC, 460V AC
Frame
326
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Frame Material
Cast Iron
Standards
CSA Certified, UL Listed
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Application
Hazardous Location
Nameplate RPM
3,565 RPM
Motor Mounting Position
Horizontal
Motor Service Factor
1.15
Item
Hazardous Location Motor
Hz
60 Hz
CC Number
CC030A
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Nominal Efficiency
93 %
Full Load Amps
114.0/57.0 A
No. of Speeds
1
NEMA Design
B
Weight
650 lb
Temp. Code
T2B
Hazardous Location Division
Division I
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group F, Group G
Shaft Design
Keyed
Product Type
Hazardous Location Motor
Application
Hazardous Location
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60 Hz
Insulation Class
F
Frame Material
Cast Iron
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 60 Hz
114.0/57.0 A
NEMA Design Class
B
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Temperature Code
T2B

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 50 hp HP, Nameplate RPM 3,565 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 114.0/57.0 A, 326 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B

Ratings & reviews