Shop U.S. MOTORS

Motor, 56, Rigid Base

  • Mfr # T34S1A
  • Zoro # G1929108

product price: 
$
259.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
3,450
Voltage
208V AC to 230V AC, 460V AC
Frame
56
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T34S1A
Zoro #
G1929108
UPC #
786382077235
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Length Less Shaft
9 15/16 in
Manufacturers Warranty Length
1 yr
Overall Length
11 7/8 in
Shaft Diameter
5/8 in
Frame Size
56
Wire Rope Length
11 7/8 in
Length
11 7/8 in

Details

HP
3/4
Nameplate RPM
3,450
Voltage
208V AC to 230V AC, 460V AC
Frame
56
Motor Shaft Rotation
CCW
RPM Range
3,001-3,600
Motor Design
Three-Phase
Motor Sub Application
Fan/Blower, Pump
Motor Shaft Design
Keyed
Motor Application
General Purpose
Ins. Class
B
Motor Mounting Type
Rigid Base
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Service Factor
1.15
Motor Thermal Protection
None
Item
General Purpose Motor
Full Load Amps
2.5-2.5/1.2 A
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Motor Mounting Position
Horizontal
Hz
60 Hz
Phase
Three
Motor Bearings
Ball
No. of Speeds
1
NEMA Design
B
Part Winding Start Capable
Yes
Usable @ 208V
Usable at 208V
Standards
CSA Certified, UL Recognized
Weight
30 25/32 lb
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Motor Frame Material
Steel
Nominal Efficiency
83.89 %
Removable Base
Permanently Lubricated
Insulation Class
B
Application
General Purpose
Sub Application
Fan/Blower, Air Compressor
Full Load Current @ 60 Hz
2.5-2.5/1.2 A
Nameplate Voltage @ 50 Hz
190/380V AC
Bearing Lubrication Type
Permanently Lubricated
Frequency
60 Hz
Nameplate RPM @ 50 Hz
1,180 RPM
Frame Material
Steel
Nameplate Service Factor @ 60 Hz
1.15
Bearing Type
Ball
Shaft Design
Keyed
Manufacturers Warranty
1 yr
Product Type
General Purpose Motor
Efficiency Rating
NEMA Premium Efficiency
Number of Speeds
1
Mounting Position
Horizontal
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
NEMA Design Class
B

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3/4 HP, Nameplate RPM 3,450, Frame 56, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 2.5-2.5/1.2 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 83.89 Percent, 3,001-3,600, CSA Certified, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.