Shop U.S. MOTORS

Motor, 56C, Rigid Base

  • Mfr # U32P2GFC
  • Zoro # G1942399

product price: 
$
375.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
1,755 RPM
Voltage
575V AC
Frame
56C
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U32P2GFC
Zoro #
G1942399
UPC #
786382116262
Country of Origin
Mexico
HP
1 1/2
Nameplate RPM
1,755 RPM
Voltage
575V AC
Frame
56C
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Shaft Design
Keyed
Item
General Purpose Motor
Hz
60 Hz
Motor Sub Application
Fan/Blower, Pump
Voltage Compatibility
575V AC
Ins. Class
F
Motor Service Factor
1.25
Motor Mounting Type
Rigid Base
Motor Enclosure Design
Totally Enclosed Fan Cooled
No. of Speeds
1
Phase
Three
Max. Ambient Temp.
40 Degrees C
Motor Application
General Purpose
Full Load Amps
1.7 A
Motor Thermal Protection
None
Motor Design
Three-Phase
Motor Bearings
Ball
Motor Mounting Position
Horizontal
Part Winding Start Capable
Yes
Nominal Efficiency
86.5 %
Usable @ 200V
Not Usable at 200V
Motor Frame Material
Steel
Standards
CSA Certified, UL Recognized
Usable @ 208V
Not Usable at 208V
NEMA Design
B
Weight
30 lb
Bearing Protection
Double Shielded
Inverter Rated
Yes
Removable Base
Permanently Lubricated
Duty Cycle
Continuous
Inverter Rating
Inverter Rated
Insulation Class
F
Mounting Position
Horizontal
Manufacturers Warranty
1 yr
Nameplate RPM @ 50 Hz
710/715/720 RPM
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Steel
Efficiency Rating
NEMA Premium Efficiency
Shaft Design
Keyed
Frequency
60 Hz
Bearing Type
Ball
Sub Application
Fan/Blower, Air Compressor
Bearing Lubrication Type
Permanently Lubricated
Application
General Purpose
Nameplate Service Factor @ 60 Hz
1.25
Full Load Current @ 60 Hz
1.7 A
Number of Speeds
1
NEMA Design Class
B
Product Type
General Purpose Motor
Nameplate Voltage @ 60 Hz
575V AC
Nameplate RPM @ 60 Hz
1,755 RPM
Nameplate Horsepower @ 60 Hz
1 1/2 hp

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/16 in
Length Less Shaft
11 in
Overall Length
13 in
Manufacturers Warranty Length
1 yr
Frame Size
56C
Shaft Diameter
5/8 in
Wire Rope Length
13 in
Length
13 in

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1,755, Frame 56C, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1,701-1,800, CSA Certified, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.