Shop U.S. MOTORS

Pump Motor, 56H, Rigid Base

  • Mfr # D12P2AH
  • Zoro # G1941769

product price: 
$
290.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1,725 RPM/1,425 RPM
Voltage
208V to 230V, 460V
Frame
56H
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D12P2AH
Zoro #
G1941769
UPC #
786382109028
Country of Origin
Mexico
HP
1/2
Nameplate RPM
1,725 RPM/1,425 RPM
Voltage
208V to 230V, 460V
Frame
56H
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
No. of Speeds
1
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Application
General Application
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Motor Shaft Design
Keyed
Ins. Class
F
Item
Motor
Motor Thermal Protection
None
Motor Sub Application
For pumps, fans, compressors, material handling, and other general purpose applications where contaminants are minimal, General Purpose
Hz
50/60 Hz
Max. Ambient Temp.
40 Degrees C
Full Load Amps
2.0-1.9/1.0 A
Motor Design
Three-Phase
Motor Service Factor
1.25
Motor Enclosure Design
Open Drip Proof
Phase
Three
Nominal Efficiency
78.2 %
Conduit Box Location
Exterior
RPM @ 50Hz
1725/1425 rpm
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
Voltage @ 50Hz
208-230/460
Service Factor @ 50Hz
1.25
Full Load Amps @ 50Hz
2.0-1.9/1.0 A
Max. SF Amps
2.2/1.1 A
HP @ 50Hz
1/2
Weight
23 1/2 lb
Motor Frame Material
Steel
Inverter Rated
No
Efficiency Rating
NEMA Premium Efficiency
Mounting Position
Horizontal
Motor Enclosure Type
Open Drip Proof
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Number of Speeds
1
Frame Material
Steel
Ambient Temperature - Maximum
40 Degrees C
Application
General Purpose
Full Load Current @ 60 Hz
2.0-1.9/1.0 A
Nameplate RPM @ 50 Hz
1,455/1,460 RPM
Nameplate Service Factor @ 50 Hz
1.25
Shaft Design
Keyed
Inverter Rating
Not Inverter Rated
Nameplate Service Factor @ 60 Hz
1.25
Full Load Current @ 50 Hz
2.0-1.9/1.0 A
Insulation Class
F
Product Type
General Purpose Motor
Frequency
60 Hz
Nameplate RPM @ 60 Hz
1,725/1,425 RPM
Nameplate Horsepower @ 60 Hz
1/2 hp
Nameplate Voltage @ 60 Hz
208-230/460V AC

Dimensions

Shaft Dia.
5/8 in
Body Dia.
6.5 in
Overall Length
11 3/8 in
Length Less Shaft
9 1/2 in
Height
6 3/4 in
Body Diameter
6.5 in
Shaft Diameter
5/8 in
Frame Size
56H
Wire Rope Length
11 3/8 in
Length
11 3/8 in

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1/2 HP, Nameplate RPM 1725/1425 rpm, Frame 56H, Voltage 208-230/460, 60/50 Hz Hz, Three Phase, Full Load Amps 2.0-1.9/1.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 78.2 Percent, 1,701-1,800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.