Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 5 HP, 184 Frame, 230/460V AC Voltage, 3,500 Nameplate RPM

  • Mfr # X5P1B
  • Zoro # G3642126

product price: 
$
1,119.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X5P1B
Zoro #
G3642126
UPC #
786382092795
Country of Origin
Mexico

Dimensions

Overall Length
15 1/2 in
Shaft Length
2 3/4 in
Length Less Shaft
12 13/16 in
Shaft Dia.
1 1/8 in
Shaft Diameter
1 1/8 in
Frame Size
184
Wire Rope Length
15 1/2 in
Length
15 1/2 in

Details

Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
Frame
184
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Motor Application
Hazardous Location
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
CC Number
CC030A
Standards
CSA Certified, UL Listed
No. of Speeds
1
Nominal Efficiency
88.5 %
Motor Service Factor
1
Nameplate RPM
3,500 RPM
Full Load Amps
12.2/6.1 A
Motor Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Item
Hazardous Location Motor
Hz
60 Hz
NEMA Design
B
Weight
110 lb
Hazardous Location Division
Division I
Temp. Code
T3B
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group F, Group G
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
12.2/6.1 A
Mounting Position
Horizontal
Temperature Code
T3B
Nameplate Service Factor @ 60 Hz
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frame Material
Cast Iron
Application
Hazardous Location
Number of Speeds
1
Insulation Class
F
Frequency
60 Hz
Shaft Design
Keyed
Product Type
Hazardous Location Motor
NEMA Design Class
B

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 3,500 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 12.2/6.1 A, 184 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.