Motor, 60HP, 1770RPM, 200V, 60HZ, 326T

  • Mfr # DH60S2HF

  • Zoro # G0921503


product price:  $5,302.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three
HP
60
Voltage
200V AC
Motor Service Factor
1
Motor Bearings
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH60S2HF
Zoro #
G0921503
UPC #
786382056599
Country of Origin
Mexico

Dimensions

Height
17 5/16 in
Lead Length
72 in
Length Less Shaft
22 1/2 in
Shaft Dia.
2 1/8 in
Shaft Length
5 1/4 in
Overall Length
27 1/4 in
Body Dia.
14.2 in

Details

Item
Pool and Spa Pump Motor
Phase
Three
HP
60
Voltage
200V AC
Motor Service Factor
1
Motor Bearings
Ball
Nameplate RPM
1,770
Full Load Amps
160.0
Motor Design
3-Phase
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Elevators where Dry Hydraulic Motors are Require, Usually Five Stories or Less
Motor Enclosure Design
Open Dripproof
Motor Application
Pump
Hz
60 Hz
Motor Shaft Design
Keyed
Bearing Protection
Shaft Shields
Usable @ 200V
Yes
Part Winding Start Capable
No
Duty Cycle
Intermittent
Motor Mounting Position
Horizontal
No. of Speeds
1
Weight
460 lb
Conduit Box Position
F1
Ins. Class
F
Frame
326T
Nominal Efficiency
92.4 %
Motor Mounting Type
Rigid Base

Description

Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 14.2 in, Conduit Box Position F1, Duty Cycle Intermittent, Frame 326T, Hz 60 Hz, Full Load Amps 160.0, Height 17 5/16 in, HP 60, Ins. Class F, Lead Length 72 in, Length Less Shaft 22 1/2 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.