Farm Duty Motor, Capacitor-Start, 7 1/2 HP, 230V AC, 1,715 Nameplate RPM, 215TC Frame

  • Mfr # FDU7CM2K21C

  • Zoro # G0408272


product price:  $2,122.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
7 1/2
RPM Range
1715 RPM
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDU7CM2K21C
Zoro #
G0408272
UPC #
786382026103
Country of Origin
Mexico

Dimensions

Overall Length
21 1/4 in
Shaft Length
3 1/8 in
Shaft Dia.
1 3/8 in
Length Less Shaft
18 1/8 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
7 1/2
RPM Range
1715 RPM
Voltage
230V AC
Frame
215TC
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,715
Motor Application
Ultra High Torque
Motor Frame Material
Aluminum
Motor Shaft Design
Keyed
Motor Sub Application
Agitators; Auger; Compressors; Conveyors; Feeders; Hay Hoists
Standards
EE,NEMA PREMIUM
Motor Bearings
Ball
Item - Farm Duty Motors
Ultra High Torque
Hz
60 Hz
Capacitor Required
Yes
Full Load Amps
30.8 A
Duty
CONT
Ins. Class
F
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 7 1/2 hp HP, Nameplate RPM 1,715 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 30.8 A, 215TC Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Flange, Rigid Base, Motor Frame Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.