Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Farm Duty Motor, Capacitor-Start/Run, 7 1/2 HP, 230V AC, 3,490 Nameplate RPM, 184TZ Frame

  • Mfr # FD7CM1K18Z

  • Zoro # G0408211


product price: $1,179.10
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
7 1/2
RPM Range
3490 RPM
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD7CM1K18Z
Zoro #
G0408211
UPC #
786382025984
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/8 in
Shaft Length
3 1/4 in
Length Less Shaft
15 3/16 in
Overall Length
18 7/16 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
7 1/2
RPM Range
3490 RPM
Voltage
230V AC
Frame
184TZ
Motor Service Factor
1
Motor Thermal Protection
None
Motor Enclosure Design
Open Dripproof
Nameplate RPM
3,490
Motor Application
Aeration Fan Motor, Crop Dryer Motor
Motor Frame Material
Steel/Aluminum
Motor Sub Application
Aeration Fan; Crop Dryer
Motor Shaft Design
Keyed
Standards
CSA Certified, UR
Item - Farm Duty Motors
Aeration Fan Motor; Crop Dryer Motor
Ins. Class
F
Hz
60 Hz
Duty
CONT
Full Load Amps
30.0 A
Motor Bearings
Ball
Nominal Efficiency
88.7 %
Capacitor Required
Yes
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 7 1/2 hp HP, Nameplate RPM 3,490 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 30.0 A, 184TZ Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Shaft Dia. 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.