3-Phase Hazardous Location Motor, 7 1/2 HP, 213 Frame, 575V AC Voltage, 1,765 Nameplate RPM

  • Mfr # X7P2G
  • Zoro # G3642135
product price: 
$
1,364.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
7 1/2 hp
RPM Range
1,701-1,800
Voltage
575V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X7P2G
Zoro #
G3642135
UPC #
786382104757
Country of Origin
Mexico

Dimensions

Shaft Length
3 3/8 in
Overall Length
19 1/8 in
Shaft Dia.
1 3/8 in
Length Less Shaft
15 3/4 in
Shaft Diameter
1 3/8 in
Wire Rope Length
19 1/8 in
Frame Size
213
Length
19 1/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
7 1/2 hp
RPM Range
1,701-1,800
Voltage
575V AC
Frame
213
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Standards
CSA Certified, UL Listed
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
CC Number
CC030A
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Nameplate RPM
1,765 RPM
Nominal Efficiency
91.7 %
Motor Shaft Rotation
CW/CCW
Full Load Amps
7.4 A
No. of Speeds
1
Motor Shaft Design
Keyed
Motor Application
Hazardous Location
Hz
60 Hz
Item
Hazardous Location Motor
Motor Service Factor
1.15
NEMA Design
B
Weight
145 lb
Duty Cycle
Continuous
Hazardous Location Division
Division I
Temp. Code
T3B
Hazardous Location Group
Group C, Group D, Group F, Group G
NEMA Design Class
B
Full Load Current @ 60 Hz
7.4 A
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60 Hz
Application
Hazardous Location
Temperature Code
T3B
Shaft Design
Keyed
Frame Material
Cast Iron
Number of Speeds
1
Product Type
Hazardous Location Motor
Mounting Position
Horizontal
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 7 1/2 hp HP, Nameplate RPM 1,765 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 7.4 A, 213 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews