Motor, 7-1/2HP, 3480RPM, 230V, 60HZ, 213T

  • Mfr # D7C1K21

  • Zoro # G0921424


product price:  $1,142.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Capacitor-Start/Run
HP
7 1/2 hp
RPM Range
3,001-3,600
Voltage
230V AC
Frame
213T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D7C1K21
Zoro #
G0921424
UPC #
786382021023
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Overall Length
19 1/8 in
Length Less Shaft
15 3/4 in

Details

Item
General Purpose Motor
Motor Design
Capacitor-Start/Run
HP
7 1/2 hp
RPM Range
3,001-3,600
Voltage
230V AC
Frame
213T
Motor Thermal Protection
None
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
Motor Bearings
Ball
Nameplate RPM
3,480 RPM
Duty
CONT
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Full Load Amps
30.3 A
Phase
Single
Ins. Class
F
Motor Application
General Purpose
Motor Service Factor
1.15
Voltage Compatibility
230V AC
Standards
CSA Certified, UL Recognized
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
83.9 %
Duty Cycle
Continuous
Weight
89 lb
Bearing Protection
Double Shields
NEMA Design
L
Motor Sub Application
Air Compressors, Blowers, Conveyors, Pumps
No. of Speeds
1
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 7 1/2 hp HP, Nameplate RPM 3,480 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 30.3 A, 213T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.