3-Phase Motor, 75 HP, 405 Frame, 460V AC Voltage, 1,190 Nameplate RPM 24 1/8 in Overall Length

  • Mfr # HO75P3SLGX

  • Zoro # G7728278


product price:  $14,786.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
75
Nameplate RPM
1,190
Voltage
460V AC
Full Load Amps
87.0
Frame
405
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO75P3SLGX
Zoro #
G7728278
UPC #
786382113919
Country of Origin
Mexico

Dimensions

Length Less Shaft
36 15/16 in
Overall Length
24 1/8 in
Body Dia.
16.5 in
Bolt Circle Dia.
11/16 in
Height
42 9/16 in

Details

Item
Motor
HP
75
Nameplate RPM
1,190
Voltage
460V AC
Full Load Amps
87.0
Frame
405
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Nominal Efficiency
94.5 %
Motor Thermal Protection
None
Thrust Rating
7,800 lb
Weight
1,200 lb
Max. SF Amps
100.0
Part Winding Start Capable
No
Bearing Protection
Shaft Shields
Duty Cycle
Continuous

Description

Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 405, Hz 60 Hz, Full Load Amps 87.0, Height 42 9/16 in, HP 75, Ins. Class F, Length Less Shaft 36 15/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 100.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.