Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # ASB845
- Zoro # G825056678
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Full Load Current @ 60 Hz
4.4-4.3/8.6 A
Motor Thermal Protection
Auto
Overall Length
12 15/16 in
Bearing Type
Ball
Frequency
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASB845
- Zoro #
- G825056678
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Full Load Current @ 60 Hz
- 4.4-4.3/8.6 A
- Motor Thermal Protection
- Auto
- Bearing Type
- Ball
- Frequency
- 60 Hz
- Motor Design
- Permanent Split Capacitor
- Motor Enclosure Type
- Open Drip Proof
- Insulation Class
- B
- Product Type
- Pump Motor
- Weight
- 20 lb
- Phase
- Single
- Ambient Temperature - Maximum
- 50 Degrees C
- Sub Application
- Pool and Spa Pump
- Efficiency Rating
- Premium Efficiency (IE3)
- Shaft Material
- Stainless Steel
- Duty Cycle
- Continuous
- Usable @ 208V
- Usable at 208V
- Motor Shaft Rotation
- CWLE
- Usable @ 200V
- Not Usable at 200V
- Shaft Design
- Threaded
- Number of Speeds
- 1
- Series
- AQUA-SHIELD
Dimensions
- Overall Length
- 12 15/16 in
- Shaft Length
- 1/2 in
- Body Diameter
- 7.2 in
- Shaft Diameter
- 5/8 in
- Frame Size
- 56Y
Description
Motor, Duty Cycle Continuous, Motor Design Permanent Split Capacitor
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.