Motor, C-Face, 145JP

  • Mfr # UJ2P1DP
  • Zoro # G1929990
product price: 
$
562.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
3,505
Voltage
208V AC to 230V AC, 460V AC
Frame
145JP
Shaft Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UJ2P1DP
Zoro #
G1929990
UPC #
786382114091
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 in
Shaft Length
7 1/4 in
Length Less Shaft
11 in
Overall Length
18 5/16 in
Bolt Circle Dia.
3/4 in
Height
7 3/16 in
Frame Size
145JP
Shaft Diameter
1 in
Body Diameter
7.3 in
Bolt Circle Diameter
3/4 in
Wire Rope Length
18 5/16 in
Length
18 5/16 in

Details

HP
2
Nameplate RPM
3,505
Voltage
208V AC to 230V AC, 460V AC
Frame
145JP
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Motor Application
Pump
Ins. Class
F
Full Load Amps
5.4-4.9/2.5 A
No. of Speeds
1
Item
Motor
Motor Design
Three-Phase
Phase
Three
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Motor Sub Application
Close-Coupled Pump
Motor Thermal Protection
None
Hz
50/60 Hz
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Max. Ambient Temp.
104 Degrees F
Motor Service Factor
1.3
Motor Shaft Design
1 in
Weight
35 lb
Conduit Box Position
F1
Nominal Efficiency
86.5 %
Usable @ 208V
Usable at 208V
Conduit Box Location
Exterior
Bearing Protection
Shields
Max. SF Amps
6.8-6/3 A
Motor Frame Material
Steel
CC Number
CC030A
Usable @ 200V
Not Usable at 200V
Regreasable Bearings
Regreasable Bearings
Inverter Rated
Not Inverter Rated
Bearing Type
Ball
Product Type
Pump Motor
Mounting Position
Horizontal
Frequency
60/50 Hz
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1.3
Full Load Current @ 60 Hz
5.4-4.9/2.5
Number of Speeds
1
Frame Material
Steel
Application
Pump
Number of Wires
9
Bearing Lubrication Type
Regreasable Bearings
Efficiency Rating
Premium Efficiency (IE3)
Motor Enclosure Type
Totally Enclosed Fan Cooled
Service Factor Current
6.8-6/3 A
Shaft Thread Type
JP
Series
Unimount
Shaft Design
Keyed

Description

Motor, Bearing Protection Shields, Bolt Circle Dia. 3/4 in, CC Number CC030A, Conduit Box Location Exterior, Conduit Box Position F1, Frame 145JP, Hz 60/50, Full Load Amps 5.4-4.9/2.5, Height 7 3/16 in, HP 2, Ins. Class F, Inverter Rated Not Inverter Rated, Length Less Shaft 11 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 6.8-6/3 A, Motor Application Pump, Motor Design Three-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & reviews