Shop U.S. MOTORS

Motor, 145TC, Rigid Base

  • Mfr # HD1P3EC
  • Zoro # G1942082

product price: 
$
558.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,165
Voltage
230V AC, 460V AC
Frame
145TC
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD1P3EC
Zoro #
G1942082
UPC #
786382127220
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Manufacturers Warranty Length
3 yr
Length Less Shaft
11 7/8 in
Overall Length
14 in
Frame Size
145TC
Shaft Diameter
7/8 in
Wire Rope Length
14 in
Length
14 in

Details

HP
1
Nameplate RPM
1,165
Voltage
230V AC, 460V AC
Frame
145TC
Motor Shaft Rotation
CW/CCW
RPM Range
1,101-1,200
Max. Ambient Temp.
40 Degrees C
Hz
50/60 Hz
Motor Application
General Purpose
Motor Sub Application
Foundries, Mines, Agricultural Fan
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Thermal Protection
None
Full Load Amps
3.7/1.8 A
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Ins. Class
F
Motor Mounting Type
Rigid Base
Item
General Purpose Motor
Phase
Three
Motor Service Factor
1.15
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
No. of Speeds
1
Motor Bearings
Ball
Weight
70 lb
Nominal Efficiency
82.5 %
Includes
All Cast Iron Upgrade, C&D Flanges, Canopy Kits
Standards
CSA Certified, UL Recognized
Motor Frame Material
Cast Iron
Bearing Protection
Double Shielded
Usable @ 208V
Usable at 208V
NEMA Design
B
Usable @ 200V
Usable at 200V
Removable Base
Regreasable
Inverter Rated
Yes
HP @ 50Hz
1 hp
Duty Cycle
Continuous
Part Winding Start Capable
No
Service Factor @ 50Hz
1.15
RPM @ 50Hz
955
Voltage @ 50Hz
200/400V AC
Inverter Rating
Inverter Rated
Application
General Purpose
Shaft Design
Keyed
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Efficiency Rating
NEMA Premium Efficiency
Nameplate Horsepower @ 50 Hz
1 hp
Nameplate Service Factor @ 60 Hz
1.15
Bearing Lubrication Type
Regreasable
Motor Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
Full Load Current @ 60 Hz
3.7/1.8 A
Mounting Position
Horizontal
Frequency
60 Hz
Number of Speeds
1
Insulation Class
F
Nameplate Service Factor @ 50 Hz
1.15
Product Type
General Purpose Motor
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Cast Iron
Nameplate RPM @ 50 Hz
1,460/1,465/1,435/1,440/1,450 RPM
Manufacturers Warranty
3 yr
NEMA Design Class
B

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, Nameplate RPM 1,165, Frame 145TC, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 3.7/1.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 82.5 Percent, 1,101-1,200, CSA Certified, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.