Shop U.S. MOTORS

Motor, C-Face, 145JP

  • Mfr # UJ32P2DP
  • Zoro # G1929598

product price: 
$
494.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
1,755
Voltage
208V AC to 230V AC, 460V AC
Frame
145JP
Shaft Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UJ32P2DP
Zoro #
G1929598
UPC #
786382114084
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 in
Shaft Length
7 1/4 in
Overall Length
18 5/16 in
Length Less Shaft
11 in
Bolt Circle Dia.
3/4 in
Height
7 3/16 in
Body Diameter
7.3 in
Bolt Circle Diameter
3/4 in
Shaft Diameter
1 in
Frame Size
145JP
Wire Rope Length
18 5/16 in
Length
18 5/16 in

Details

HP
1 1/2
Nameplate RPM
1,755
Voltage
208V AC to 230V AC, 460V AC
Frame
145JP
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Design
Three-Phase
Motor Shaft Design
1 in
Motor Sub Application
Close-Coupled Pump
Motor Mounting Type
Rigid Base
Full Load Amps
4.5-4.3/2.1
Motor Application
Pump
No. of Speeds
1
Motor Mounting Position
Horizontal
Ins. Class
F
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Item
Motor
Phase
Three
Motor Thermal Protection
None
Hz
50/60 Hz
Motor Service Factor
1.3
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Max. Ambient Temp.
104 Degrees F
CC Number
CC030A
Weight
35 lb
Conduit Box Location
Exterior
Conduit Box Position
F1
Usable @ 200V
Not Usable at 200V
Max. SF Amps
5.4-5/2.5 A
Nominal Efficiency
86.5 %
Bearing Protection
Shields
Motor Frame Material
Aluminum
Usable @ 208V
Usable at 208V
Regreasable Bearings
Regreasable Bearings
Inverter Rated
Not Inverter Rated
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Efficiency Rating
Premium Efficiency (IE3)
Nameplate Service Factor @ 60 Hz
1.3
Number of Speeds
1
Service Factor Current
5.4-5/2.5 A
Series
Unimount
Full Load Current @ 60 Hz
4.5-4.3/2.1
Product Type
Pump Motor
Frame Material
Aluminum
Application
Pump
Insulation Class
F
Number of Wires
9
Bearing Type
Ball
Frequency
60/50 Hz
Mounting Position
Horizontal
Shaft Thread Type
JP
Bearing Lubrication Type
Regreasable Bearings
Motor Enclosure Type
Totally Enclosed Fan Cooled
Shaft Design
Keyed

Description

Motor, Bearing Protection Shields, Bolt Circle Dia. 3/4 in, CC Number CC030A, Conduit Box Location Exterior, Conduit Box Position F1, Frame 145JP, Hz 60/50, Full Load Amps 4.5-4.3/2.1, Height 7 3/16 in, HP 1 1/2, Ins. Class F, Inverter Rated Not Inverter Rated, Length Less Shaft 11 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 5.4-5/2.5 A, Motor Application Pump, Motor Design Three-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.