Shop U.S. MOTORS

Motor, C-Face, 56C

  • Mfr # EC13
  • Zoro # G1930042

product price: 
$
367.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
3,450/2,850
Voltage
208V AC to 230V AC
Frame
56C
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EC13
Zoro #
G1930042
UPC #
786382053727
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
12 7/8 in
Body Dia.
5.9 in
Length Less Shaft
10 13/16 in
Height
8 1/2 in
Shaft Diameter
5/8 in
Frame Size
56C
Body Diameter
6.4 in
Wire Rope Length
12 7/8 in
Length
12 7/8 in

Details

HP
2
Nameplate RPM
3,450/2,850
Voltage
208V AC to 230V AC
Frame
56C
Motor Shaft Rotation
CCW
RPM Range
3,001-3,600
Motor Thermal Protection
Auto
Motor Bearings
Ball
Hz
50/60 Hz
Motor Design
Capacitor-Start/Run
Motor Sub Application
Special Application Commercial Pump
No. of Speeds
1
Item
Motor
Motor Shaft Design
Keyed
Full Load Amps
9.6-9.0 A
Motor Mounting Position
Horizontal
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Voltage Compatibility
115V AC, 208V AC to 230V AC, 200V AC to 230V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 277V AC, 208V AC to 230V AC, 440V AC, 208V AC to 230V AC, 460V AC, 208V AC to 230V AC, 208V AC to 240V AC
Phase
Single
Motor Application
Pump
Max. Ambient Temp.
104 Degrees F
Motor Mounting Type
Face/Base
Ins. Class
F
Motor Service Factor
1.2
Conduit Box Location
Exterior
RPM @ 50Hz
3,450/2,850
Full Load Amps @ 50Hz
9.6-9.0 A
Service Factor @ 50Hz
1.2
Max. SF Amps
11.0-10.0 A
Duty Cycle
Continuous
Nominal Efficiency
87.6 %
Usable @ 208V
Usable at 208V
HP @ 50Hz
2
Usable @ 200V
Not Usable at 200V
Voltage @ 50Hz
208-230, 220
Weight
44 lb
Motor Frame Material
Rolled Steel
Inverter Rated
Not Inverter Rated
Nameplate Service Factor @ 50 Hz
1.2
Motor Enclosure Type
Totally Enclosed Fan Cooled
Shaft Design
Keyed
Nameplate RPM @ 50 Hz
3,450/2,850 RPM
Frequency
60/50 Hz
Nameplate Service Factor @ 60 Hz
1.2
Efficiency Rating
Standard Efficiency (IE1)
Service Factor Current
11.0-10.0 A
Number of Speeds
1
Full Load Current @ 50 Hz
9.6-9.0 A
Frame Material
Steel
Product Type
Pump Motor
Full Load Current @ 60 Hz
9.6-9.0
Application
Pump
Number of Wires
10
Nameplate Horsepower @ 50 Hz
2 hp
Nameplate Voltage @ 50 Hz
208-230V AC, 220V AC
Bearing Type
Ball
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Mounting Position
Horizontal
Insulation Class
F

Description

Motor, Body Dia. 5.9 in, Conduit Box Location Exterior, Duty Cycle Continuous, Frame 56C, Hz 60/50, Full Load Amps 9.6-9.0, Full Load Amps @ 50Hz 9.6-9.0 A, Height 8 1/2 in, HP 2, HP @ 50Hz 2, Ins. Class F, Inverter Rated Not Inverter Rated, Length Less Shaft 10 13/16 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 11.0-10.0 A, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Standard Efficient

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.