Motor, C-Face, 145JP

  • Mfr # UJ3P1DFP
  • Zoro # G1929677
product price: 
$
578.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
3,490
Voltage
208V AC to 230V AC, 460V AC
Frame
145JP
Shaft Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UJ3P1DFP
Zoro #
G1929677
UPC #
786382114114
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 in
Shaft Length
7 1/4 in
Bolt Circle Dia.
3/4 in
Length Less Shaft
11 in
Overall Length
18 5/16 in
Height
7 3/16 in
Body Diameter
7.3 in
Frame Size
145JP
Shaft Diameter
1 in
Bolt Circle Diameter
3/4 in
Wire Rope Length
18 5/16 in
Length
18 5/16 in

Details

HP
3
Nameplate RPM
3,490
Voltage
208V AC to 230V AC, 460V AC
Frame
145JP
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Motor Shaft Design
1 in
Motor Design
Three-Phase
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Phase
Three
Max. Ambient Temp.
104 Degrees F
Motor Service Factor
1.3
Motor Application
Pump
Motor Sub Application
Close-Coupled Pump
No. of Speeds
1
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Thermal Protection
None
Item
Motor
Ins. Class
F
Hz
50/60 Hz
Motor Mounting Type
Rigid Base
Full Load Amps
8.1-7.2/3.6 A
Motor Mounting Position
Horizontal
Max. SF Amps
10.3-9/4.5 A
Bearing Protection
Shields
Nominal Efficiency
86.5 %
CC Number
CC030A
Usable @ 200V
Not Usable at 200V
Conduit Box Location
Exterior
Usable @ 208V
Usable at 208V
Conduit Box Position
F1
Motor Frame Material
Steel
Weight
35 lb
Regreasable Bearings
Regreasable Bearings
Inverter Rated
Not Inverter Rated
Shaft Thread Type
JP
Series
Unimount
Frame Material
Steel
Full Load Current @ 60 Hz
8.1-7.2/3.6
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Service Factor Current
10.3-9/4.5 A
Frequency
60/50 Hz
Nameplate Service Factor @ 60 Hz
1.3
Number of Speeds
1
Bearing Lubrication Type
Regreasable Bearings
Efficiency Rating
Premium Efficiency (IE3)
Mounting Position
Horizontal
Product Type
Pump Motor
Application
Pump
Bearing Type
Ball
Number of Wires
9
Shaft Design
Keyed

Description

Motor, Bearing Protection Shields, Bolt Circle Dia. 3/4 in, CC Number CC030A, Conduit Box Location Exterior, Conduit Box Position F1, Frame 145JP, Hz 60/50, Full Load Amps 8.1-7.2/3.6, Height 7 3/16 in, HP 3, Ins. Class F, Inverter Rated Not Inverter Rated, Length Less Shaft 11 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 10.3-9/4.5 A, Motor Application Pump, Motor Design Three-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & reviews