Shop U.S. MOTORS

Pump Motor, C-Face, 56J

  • Mfr # EU2002
  • Zoro # G1930517

product price: 
$
360.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
3,450 RPM
Voltage
115V AC, 208V AC to 230V AC
Frame
56J
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EU2002
Zoro #
G1930517
UPC #
786382054120
Country of Origin
Mexico
HP
2
Nameplate RPM
3,450 RPM
Voltage
115V AC, 208V AC to 230V AC
Frame
56J
Motor Shaft Rotation
CCW
RPM Range
3,001-3,600
Motor Mounting Type
Face
No. of Speeds
1
Motor Thermal Protection
Auto
Item
Pump Motor
Motor Application
Pump
Motor Service Factor
1.2
Phase
Single
Motor Enclosure Design
Open Dripproof
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 208V AC to 230V AC
Full Load Amps
19.6/10.7-9.8 A
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Max. Ambient Temp.
104 Degrees F
Motor Design
Capacitor-Start/Run
Motor Sub Application
Special Application Commercial Pump
Hz
50/60 Hz
Ins. Class
B
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Motor Frame Material
Steel
Weight
33 lb
Nominal Efficiency
84.1 %
Max. SF Amps
22.2/12.2-11.1 A
Conduit Box Location
Exterior
Conduit Box Position
F3
Inverter Rated
Not Inverter Rated
Mounting Position
Horizontal
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Nameplate Service Factor @ 60 Hz
1.2
Efficiency Rating
Standard Efficiency (IE1)
Motor Enclosure Type
Open Drip Proof
Service Factor Current
22.2/12.2-11.1 A
Full Load Current @ 60 Hz
19.6/10.7-9.8
Application
Pump
Insulation Class
B
Number of Wires
12
Number of Speeds
1
Bearing Type
Ball
Product Type
Pump Motor
Frame Material
Steel
Frequency
60/50 Hz
Nameplate Voltage @ 60 Hz
115/208-230V AC
Nameplate RPM @ 60 Hz
1,760 RPM
Nameplate Horsepower @ 60 Hz
2 hp

Dimensions

Shaft Dia.
5/8 in
Overall Length
12 7/8 in
Bolt Circle Dia.
3/8 in
Height
8 1/2 in
Frame Size
56J
Body Diameter
6.5 in
Bolt Circle Diameter
3/8 in
Shaft Diameter
5/8 in
Wire Rope Length
12 7/8 in
Length
12 7/8 in

Description

Pump Motor, Bolt Circle Dia. 3/8 in, Conduit Box Location Exterior, Conduit Box Position F3, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 19.6/10.7-9.8, Height 8 1/2 in, HP 2, Ins. Class B, Inverter Rated No, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 22.2/12.2-11.1 A, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.