Motor, C-Face, 256TC

  • Mfr # S20P1ACR
  • Zoro # G023785592
product price: 
$
1,951.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Usable @ 208V
Not Usable at 208V
Frequency
60 Hz
NEMA Design Class
B
Efficiency Rating
Premium Efficiency (IE3)
Usable @ 200V
Not Usable at 200V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S20P1ACR
Zoro #
G023785592
UPC #
-
Country of Origin
Mexico

Dimensions

Body Diameter
15.9 in
Frame Size
256TC
Overall Length
27 11/16 in
Shaft Diameter
1 5/8 in
Wire Rope Length
27 11/16 in
Length
27 11/16 in

Details

Usable @ 208V
Not Usable at 208V
Frequency
60 Hz
NEMA Design Class
B
Efficiency Rating
Premium Efficiency (IE3)
Usable @ 200V
Not Usable at 200V
Ambient Temperature - Maximum
40 Degrees C
Bearing Type
Ball
Motor Design
Three-Phase
Item
Motor
Nominal Efficiency
91 %
Application
Pump
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
Starting Method
Part Winding Start
Mounting Position
Horizontal
Product Type
Pump Motor
Nameplate Service Factor @ 60 Hz
1.15
Weight
230 lb
Phase
Three
Number of Wires
9
Full Load Current @ 60 Hz
46.0/23.0 A
Duty Cycle
Continuous
Frame Material
Steel

Description

Motor, Duty Cycle Continuous, Motor Design Three-Phase

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.