Shop U.S. MOTORS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Motor
- Mfr # CHT200V2CLG
- Zoro # G725055849
product price:Â
$
50,209.99
/ea
Key Features
Body Diameter
5.6 in
Length Less Shaft
7 13/16 in
Bearing Type
Ball
Frequency
60 Hz
Inverter Rated
Inverter Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHT200V2CLG
- Zoro #
- G725055849
- UPC #
- -
- Country of Origin
- United States
- Item
- Motor
- Bearing Type
- Ball
- Frequency
- 60 Hz
- Inverter Rated
- Inverter Rated
- Service Factor Current
- 258 A
- Thrust Rating
- 9,300 lb
- Weight
- 2,382 lb
- Phase
- Three
- Ambient Temperature - Maximum
- 40 Degrees C
- Full Load Current @ 60 Hz
- 224 A
- Number of Speeds
- 1
- Insulation Class
- H
- Efficiency Rating
- Premium Efficiency (IE3)
- Series
- HOLLOSHAFT(R)
- Usable @ 200V
- Not Usable at 200V
- Shaft Design
- Keyed
- Duty Cycle
- Continuous
- Motor Shaft Rotation
- CW/CCW
- Motor Design
- Three-Phase
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Nameplate Service Factor @ 60 Hz
- 1.15
- Nominal Efficiency
- 96.2 %
- Usable @ 208V
- Not Usable at 208V
- Product Type
- Pump Motor
Dimensions
- Body Diameter
- 5.6 in
- Length Less Shaft
- 7 13/16 in
- Overall Length
- 51 1/16 in
- Frame Size
- 447TP
Description
Motor, Duty Cycle Continuous, Inverter Rated Inverter Rated, Length Less Shaft 7 13/16 in, Motor Design Three-Phase
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.