Motor

  • Mfr # GA26

  • Zoro # G223353072


product price:  $2,306.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
1
Full Load Current @ 60 Hz
70.0/35.0 A
Mounting Position
Horizontal
Manufacturers Warranty
42 mo
Frame Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GA26
Zoro #
G223353072
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
286TC
Overall Length
27 1/2 in

Details

Item
Motor
Number of Speeds
1
Full Load Current @ 60 Hz
70.0/35.0 A
Mounting Position
Horizontal
Manufacturers Warranty
42 mo
Frame Material
Cast Iron
Usable @ 200V
Not Usable at 200V
Product Type
General Purpose Motor
Efficiency Rating
NEMA Premium Efficiency
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Inverter Rating
Inverter Rated
Motor Design
Three-Phase
Bearing Lubrication Type
Regreasable
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 50 Hz
208-230/460V AC
Variable Torque Rating
20:1
Phase
Three
Nameplate RPM @ 50 Hz
1,175 RPM
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1.15
Bearing Type
Ball
Nominal Efficiency
93.6 %
Usable @ 208V
Not Usable at 208V
NEMA Design Class
B
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 93.6 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.