Motor

  • Mfr # GB48

  • Zoro # G623359704


product price:  $1,433.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Full Load Current @ 60 Hz
18.8/9.4 A
Bearing Type
Ball
Application
HVAC/R, Pump
Overall Length
24 7/8 in
NEMA Design Class
B
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GB48
Zoro #
G623359704
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
24 7/8 in
Frame Size
254T

Details

Full Load Current @ 60 Hz
18.8/9.4 A
Bearing Type
Ball
Application
HVAC/R, Pump
Item
Motor
NEMA Design Class
B
Nominal Efficiency
91 %
Mounting Position
Horizontal
Frame Material
Cast Iron
Motor Enclosure Type
Totally Enclosed Fan Cooled
Motor Design
Three-Phase
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1.15
Efficiency Rating
NEMA Premium Efficiency
Frequency
60 Hz
Bearing Protection Type
Shaft Slingers
Nameplate RPM @ 50 Hz
1450/1455 RPM
Inverter Rating
Inverter Rated
Standards
CE, CSA, ISO9001:2015, UL, United States Department of Energy
Insulation Class
F
Phase
Three
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 50 Hz
190/380V AC, 220/415V AC
Product Type
General Purpose Motor
Bearing Lubrication Type
Regreasable

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 91 Percent, CE, CSA, ISO9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.