Motor
Mfr # GH18
Zoro # G623357229
product price:Â $8,389.99
/eaKey Features
Manufacturers Warranty
42 mo
Insulation Class
F
Frame Material
Cast Iron
Nominal Efficiency
95.4 %
Product Type
General Purpose Motor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GH18
Zoro #
G623357229
UPC #
-
Country of Origin
Mexico
Dimensions
Frame Size
405TS
Overall Length
34 13/16 in
Details
Manufacturers Warranty
42 mo
Insulation Class
F
Frame Material
Cast Iron
Nominal Efficiency
95.4 %
Product Type
General Purpose Motor
Motor Design
Three-Phase
Bearing Lubrication Type
Regreasable
Motor Enclosure Type
Totally Enclosed Fan Cooled
NEMA Design Class
B
Full Load Current @ 60 Hz
115.0 A
Inverter Rating
Inverter Rated
Standards
CE, CSA, ISO9001:2015, UL, United States Department of Energy
Application
Severe Duty
Variable Torque Rating
20:1
Nameplate Service Factor @ 60 Hz
1.15
Number of Speeds
1
Frequency
60 Hz
Efficiency Rating
NEMA Premium Efficiency
Nameplate RPM @ 50 Hz
2,960/2,965/2,970/2,940/2,945/2,950 RPM
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Item
Motor
Phase
Three
Description
Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 95.4 Percent, CE, CSA, ISO9001:2015, UL, United States Department of Energy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.