Motor

  • Mfr # GK18

  • Zoro # G223360599


product price:  $18,820.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Nameplate Service Factor @ 60 Hz
1.15
Overall Length
48 in
Inverter Rating
Inverter Rated
Number of Speeds
1
Bearing Lubrication Type
Regreasable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GK18
Zoro #
G223360599
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
48 in
Frame Size
447T

Details

Nameplate Service Factor @ 60 Hz
1.15
Inverter Rating
Inverter Rated
Number of Speeds
1
Bearing Lubrication Type
Regreasable
Insulation Class
F
Motor Design
Three-Phase
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Frequency
60 Hz
Product Type
General Purpose Motor
Item
Motor
Mounting Position
Horizontal
Weight
1,860 lb
Phase
Three
Frame Material
Cast Iron
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Efficiency Rating
NEMA Premium Efficiency
Manufacturers Warranty
42 mo
Full Load Current @ 60 Hz
180.0 A
Nameplate RPM @ 50 Hz
1465/1470/1450/1455/1460 RPM
Variable Torque Rating
20:1
Usable @ 208V
Not Usable at 208V
Motor Enclosure Type
Totally Enclosed Fan Cooled
Usable @ 200V
Not Usable at 200V
NEMA Design Class
B
Nominal Efficiency
96.2 %

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 96.2 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.