Motor

  • Mfr # GK22

  • Zoro # G423360610


product price:  $32,169.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Product Type
General Purpose Motor
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60 Hz
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Variable Torque Rating
20:1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GK22
Zoro #
G423360610
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
449TS
Overall Length
49 5/16 in

Details

Product Type
General Purpose Motor
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60 Hz
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Variable Torque Rating
20:1
Motor Design
Three-Phase
Inverter Rating
Inverter Rated
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nominal Efficiency
95.8 %
Manufacturers Warranty
42 mo
Nameplate RPM @ 50 Hz
1,480/1,485/1,475/1,480 RPM
Frame Material
Cast Iron
Number of Speeds
1
Bearing Lubrication Type
Regreasable
Full Load Current @ 60 Hz
327.0 A
Application
Severe Duty
Mounting Position
Horizontal
Efficiency Rating
NEMA Premium Efficiency
Standards
CE, CSA, ISO9001:2015, UL, United States Department of Energy
Item
Motor
Phase
Three
NEMA Design Class
B
Insulation Class
F

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 95.8 Percent, CE, CSA, ISO9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.