Motor

  • Mfr # GM33

  • Zoro # G223355335


product price:  $828.99
/ea
Free Shipping & Returns

Key Features

Full Load Current @ 60 Hz
8.8 A
Usable @ 200V
Usable at 200V
Ambient Temperature - Maximum
40 Degrees C
Includes
Motor Paint, Rotor Treatment
Frequency
60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GM33
Zoro #
G223355335
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
16 5/16 in
Frame Size
182T

Details

Full Load Current @ 60 Hz
8.8 A
Usable @ 200V
Usable at 200V
Item
Motor
Ambient Temperature - Maximum
40 Degrees C
Includes
Motor Paint, Rotor Treatment
Frequency
60 Hz
Nominal Efficiency
89.5 %
Variable Torque Rating
10:1
NEMA Design Class
B
Phase
Three
Frame Material
Cast Iron
Manufacturers Warranty
42 mo
Usable @ 208V
Not Usable at 208V
Product Type
General Purpose Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Efficiency Rating
NEMA Premium Efficiency
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1.15
Nameplate RPM @ 50 Hz
1,760 RPM
Number of Speeds
1
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Inverter Rating
Inverter Rated
Nameplate Voltage @ 50 Hz
230/460V AC
Weight
100 lb
Mounting Position
Horizontal
Motor Design
Three-Phase

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 89.5 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy, Includes Motor Paint, Rotor Treatment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.